Beli lampu indikator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Deskripsi:Lampu indikator LED.atribut:
- Diameter (mm): 30
- IDEC Pilot Lamp Round HW Series (Lampu Pilot/Lampu Indikator)atribut:
- Shape: Round
- Protection Class: IP65
- Rated Voltage (V): AC/DC 24
- Light Source: LED
- Light Color: Green
- Fuji Electric Pilot Lamp Rectangular (Lampu Pilot/Lampu Indikator)Deskripsi:Lamp Flat LEDatribut:
- Voltage (V): 24 DC
- Schneider Electric Pilot Lamp Round Plastic (Lampu Pilot/Lampu Indikator)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic yellow pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 220V to 230V AC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bulb Base: Integral LED
- CAP/Operator or Lens Colour: Yellow
- Connections - Terminals: Screw clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, 1 x 0.5-1 x 2.5 mm² without cable end conforming to IEC 60947-1
- Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
- Fixing Mode: Fixing nut beneath head recommended torque: 2.2N.m (+/- 0.2N.m)
- Light Source: LED
- Marking: CE; CCC
- Mounting Diameter (mm): 22.5
- Product Range: Easy Harmony XA2
- Product or Component Type: Monolithic pilot light
- Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
- Shape of Signaling Unit Head: Round
- Signalling Type: Steady
- Supply Voltage Limits (V): 0.8-1.2 AC
- Terminals Description Iso N°1: (X1-X2)PL
- [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
- [Us] Rated Supply Voltage (V): 220-230 AC 50/60Hz
- ELPA (Asahi Electric) Indicator Light BulbDeskripsi:Ideal for AV equipment panels. It is a light bulb mainly used for indicator lights and lighting lights on the panel surface of equipment.atribut:
- Color: Clear
- Overall Length (mm): 28
- Rated Voltage (V): 6.3
- Power Consumption Rated (W): 0.9
- Bolster: E10
- Rated Lifetime (hour): About 1000
- Valve Diameter (Φmm): 10
- Fort Emergency Push Button Command Switch (Saklar Tekan)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- IDEC Pilot Lamp Round Ø30mm Heavy-Duty Diecast Zinc with LED Finger-Safe Contact Block BA9S (Lampu Pilot/Lampu Indikator)atribut:
- Bulb Plug Type: BA9S
- Contact Material: Silver
- Insulation Resistance (MΩ): 100 or more (DC500V mega)
- Operation Mechanism: Round (with protruding guard)
- Protection Class: IP65
- Rated Insulation Voltage (V): 600
- Storage Temperature (°C): -40 to 80 (no icing)
- Type of Illumination: LED
- Type of Operation: Momentary
- Vibration Resistance (Destruction): 30Hz, 1.5mm single amplitude
- Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.5mm
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic white pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 24V AC/DC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
- Light Source: LED
- Mounting Diameter (mm): 22.5
- Product Range: Easy Harmony XA2
- Product or Component Type: Monolithic pilot light
- Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
- Shape of Signaling Unit Head: Round
- Signalling Type: Steady
- Terminals Description Iso N°1: (X1-X2)PL
- [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
- Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)atribut:
- Hole Diameter (mm): Ø22
- Light Type: LED
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- Fuji Electric Push Button Switch AH Series (Saklar Tombol/Saklar Tekan)atribut:
- Size (mm): ø16
Daftar Harga lampu indikator Terbaru November 2026
| Fort Pilot Lamp LED 22mm (Lampu Indikator Panel) | Rp8.900 |
| Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator) | Rp21.900 |
| IDEC Pilot Lamp Round HW Series (Lampu Pilot/Lampu Indikator) | Rp309.900 |
| Fuji Electric Pilot Lamp Rectangular (Lampu Pilot/Lampu Indikator) | Rp119.900 |
| Schneider Electric Pilot Lamp Round Plastic (Lampu Pilot/Lampu Indikator) | Rp62.900 |
| ELPA (Asahi Electric) Indicator Light Bulb | Rp23.900 |
| CAMDENBOSS Pilot Lamp, 28V, White, Mounting Hole Size: 6.4Mm, Ind515205-2825-T/Opl (Lampu Indikator) | Rp169.900 |
| TURCK Mounting Clamp Turck (Klem Dudukan Sensor) | Rp399.900 |
| Fort Emergency Push Button Command Switch (Saklar Tekan) | Rp27.900 |
| PATLITE LED Super-Slim Stacked Signal Light | Rp1.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/arP103844387-1.jpg)
/goP108476600-1.jpg)
/5dP110513193-1.jpg)
/m6P106780798-2.jpg)
/o7P111971871-1.jpg)
%20Indicator%20Light%20Bulb/bgP110315412-1.jpg)
/6zP116693251-1.jpg)
/0wP116614032-1.jpg)
/54P103843184-1.jpg)


/8yP115510322-1.jpg)
/dgP105169484-2.jpg)

/lzP111972791-1.jpg)


/0yP110054034-1.jpg)
/fvP103210571-1.jpg)
/g8P107979584-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)